Berk-Tek LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Patch Cable | Graybar Store
Berk-Tek - LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Patch Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Patch Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-350™ Premium Category 5e riser rated cables are designed to meet the most advanced UTP horizontal cable applications. The cables have been tested up to 450 MHz and delivers guaranteed performance that exceeds industry standard.

    • 24 AWG
    • Characterized to 450 MHz, 350 MHz greater than the standard
    • Small, round design
    • Reliably supports 100BASE-TX Ethernet
    • Lower bit error rates, increases network efficiency and uptime
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    PC5EXHNP4P24-BL-R-BER-PV
    99522067
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    301
    .68
    1000 Ft
    /
    Reel
    99522067
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    301
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5EXHNP4P24-WH-R-BER-PV
    99517271
    White
    4
    UTP
    100 ft Reel
    $
    301
    .68
    1000 Ft
    /
    Reel
    99517271
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    100 ft Reel
    $
    301
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5EXHNP4P24-GN-R-BER-PV
    99517273
    Green
    4
    UTP
    1000 ft Reel
    $
    301
    .68
    1000 Ft
    /
    Reel
    99517273
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    301
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99522067 SKU, 99522067 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    301
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99517271 SKU, 99517271 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    100 ft Reel
    Price
    $
    301
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99517273 SKU, 99517273 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    301
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available