Berk-Tek 5EXHNP4P24-WH-P-BER-PV LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Cable, White | Graybar Store
Berk-Tek - LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Cable, White - 5EXHNP4P24-WH-P-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Cable, White

    Manufacturer: Berk-Tek
    Manufacturer #: 5EXHNP4P24-WH-P-BER-PV
    SKU: 94023737
    $194.42
    Checking Pricing
         
    Color:White
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EXHNP4P24-WH-P-BER-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    White LANmark-350™ Premium category 5e riser UTP 4-pair cable. Manufacturer's part number 10032434.
    • 24 AWG
    • Characterized to 450 MHz, 350 MHz greater than the standard
    • Small, round design
    • Reliably supports 100BASE-TX Ethernet
    • Lower bit error rates, increases network efficiency and uptime