Berk-Tek 5EXHP4P24-BL-S-BER-AP LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable, Blue, 1000 FT, Reel-In-A-Box | Graybar Store
Berk-Tek - LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable, Blue, 1000 FT, Reel-In-A-Box - 5EXHP4P24-BL-S-BER-AP
+ / - Hover over image to Zoom
Other Views

    LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable, Blue, 1000 FT, Reel-In-A-Box

    Manufacturer: Berk-Tek
    Manufacturer #: 5EXHP4P24-BL-S-BER-AP
    SKU: 96090948
    $385.53
    Checking Pricing
         
    Color:Blue
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EXHP4P24-BL-S-BER-AP
    • Color Blue
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue LANmark-350™ Premium category 5e plenum UTP 4-pair cable. Manufacturer's part number 10032063.
    • 24 AWG
    • Tested up to 450 MHz, the guaranteed performance of this cable
    • Lower bit error rates, increases network efficiency and uptime
    • Bare copper wire insulated with polyethylene
    • Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with flame-retardant PVC
    • Simplified structured cabling solution preserving long-term network investment
    • Reliably supports 100BASE-TX Ethernet