Berk-Tek LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-350™ Premium Category 5e plenum rated cables are designed to meet the most advanced UTP horizontal cable applications. The cables have been tested up to 450 MHz and delivers guaranteed performance that exceeds industry standard.

    • 24 AWG
    • Tested up to 450 MHz, the guaranteed performance of this cable
    • Lower bit error rates, increases network efficiency and uptime
    • Bare copper wire insulated with polyethylene
    • Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with flame-retardant PVC
    • Simplified structured cabling solution preserving long-term network investment
    • Reliably supports 100BASE-TX Ethernet
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    5EXHP4P24-WH-P-BER-AP
    94023741
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    94023741
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-YL-P-BER-AP
    95032927
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    95032927
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-P-BER-AP
    96092573
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    96092573
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GY-P-BER-AP
    97180263
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    97180263
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-P-1.5K-BER-AP
    25480511
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1500 Foot Box
    $
    578
    .30
    1500 Ft
    /
    Reel
    25480511
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    578
    .30
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GN-P-BER-AP
    97128629
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    97128629
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-OR-P-BER-AP
    22046141
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    22046141
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-R-BER-AP
    96092571
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    385
    .53
    1000 Ft
    /
    Reel
    96092571
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-YL-R-BER-AP
    95032928
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    385
    .53
    1000 Ft
    /
    Reel
    95032928
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-RD-P-BER-AP
    97184997
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    97184997
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-S-BER-AP
    96090948
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    96090948
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BK-P-BER-AP
    22052810
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    22052810
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-PK-P-BER-AP
    99681192
    Pink
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    99681192
    Color
    Pink
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-S-BER-AP
    96090950
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    96090950
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-P-1.5K-BER-AP
    25480513
    White
    4
    UTP
    1500 ft Reel in a Box
    $
    578
    .30
    1500 Ft
    /
    Reel
    25480513
    Color
    White
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    $
    578
    .30
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-PU-P-BER-AP
    99664439
    Violet
    4
    UTP
    1000 ft Reel in a Box
    $
    385
    .53
    1000 Ft
    /
    Reel
    99664439
    Color
    Violet
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Package
    $
    385
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94023741 SKU, 94023741 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95032927 SKU, 95032927 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96092573 SKU, 96092573 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97180263 SKU, 97180263 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480511 SKU, 25480511 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    578
    .30
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97128629 SKU, 97128629 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22046141 SKU, 22046141 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96092571 SKU, 96092571 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95032928 SKU, 95032928 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97184997 SKU, 97184997 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96090948 SKU, 96090948 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052810 SKU, 22052810 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681192 SKU, 99681192 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96090950 SKU, 96090950 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480513 SKU, 25480513 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    Price
    $
    578
    .30
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99664439 SKU, 99664439 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Package
    Price
    $
    385
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available