Berk-Tek 6EXHNP4P24-GN-R-BER-PV LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable, Green, 1000 FT, Reel | Graybar Store
Berk-Tek - LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable, Green, 1000 FT, Reel - 6EXHNP4P24-GN-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable, Green, 1000 FT, Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6EXHNP4P24-GN-R-BER-PV
    SKU: 25270379
    $318.13
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6EXHNP4P24-GN-R-BER-PV
    • Color Green
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Green LANmark-2000™ Premium category 6 non-plenum 4-pair UTP cable. Manufacturer's part number 10170687.
    • 23 AWG
    • Characterized up to 600 MHz, 350 MHz greater than the standard
    • Full duplex operation capable over four cable pairs
    • Increased usable bandwidth vs. the Category 6 standard
    • Provides bandwidth required for multimedia, broadband video, analog video, and other future applications