Berk-Tek LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-2000 Cat 6 riser is a high performing Premium Category 6 cable. Every key electrical property has been improved when measuring against the industry standard. This cable is specifically designed to handle voice and data simultaneously.

    • 23 AWG
    • Characterized up to 600 MHz, 350 MHz greater than the standard
    • Full duplex operation capable over four cable pairs
    • Increased usable bandwidth vs. the Category 6 standard
    • Provides bandwidth required for multimedia, broadband video, analog video, and other future applications
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Price
    6EXHNP4P24-YL-S-BER-PV
    22069370
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Yellow
    $
    308
    .08
    1000 Ft
    /
    Reel
    22069370
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Yellow
    $
    308
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-LTGY-S-BER-PV
    22069373
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Grey
    $
    308
    .08
    1000 Ft
    /
    Reel
    22069373
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Grey
    $
    308
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-BL-S-BER-PV
    22069367
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Blue
    $
    308
    .08
    1000 Ft
    /
    Reel
    22069367
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Blue
    $
    308
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-BL-R-BER-PV
    99721444
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Blue
    $
    318
    .13
    1000 Ft
    /
    Reel
    99721444
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Blue
    $
    318
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-RD-R-BER-PV
    25093256
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Red
    $
    318
    .13
    1000 Ft
    /
    Reel
    25093256
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Red
    $
    318
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-WH-S-BER-PV
    22069368
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    White
    $
    308
    .08
    1000 Ft
    /
    Reel
    22069368
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    White
    $
    308
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-WH-R-BER-PV
    99721447
    4
    Flame-Retardant PVC
    1000 Foot Reel
    White
    $
    318
    .13
    1000 Ft
    /
    Reel
    99721447
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    White
    $
    318
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-GN-R-BER-PV
    25270379
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Green
    $
    318
    .13
    1000 Ft
    /
    Reel
    25270379
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Green
    $
    318
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069370 SKU, 22069370 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Yellow
    Price
    $
    308
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069373 SKU, 22069373 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Grey
    Price
    $
    308
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069367 SKU, 22069367 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Blue
    Price
    $
    308
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721444 SKU, 99721444 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Blue
    Price
    $
    318
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093256 SKU, 25093256 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Red
    Price
    $
    318
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069368 SKU, 22069368 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    White
    Price
    $
    308
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721447 SKU, 99721447 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    White
    Price
    $
    318
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25270379 SKU, 25270379 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Green
    Price
    $
    318
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available