Berk-Tek 6EXHP4P24-PU-R-BER-AP LANmark-2000™ Premium Cat 6 Plenum 4-Pair UTP Cable, Purple, 1000 FT, Reel | Graybar Store
Berk-Tek - LANmark-2000™ Premium Cat 6 Plenum 4-Pair UTP Cable, Purple, 1000 FT, Reel - 6EXHP4P24-PU-R-BER-AP
+ / - Hover over image to Zoom
Other Views

    LANmark-2000™ Premium Cat 6 Plenum 4-Pair UTP Cable, Purple, 1000 FT, Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6EXHP4P24-PU-R-BER-AP
    SKU: 22067567
    $736.77
    Checking Pricing
         
    Color:Purple
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6EXHP4P24-PU-R-BER-AP
    • Color Purple
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Purple LANmark-2000™ Premium category 6 plenum 4-pair UTP cable. Manufacturer's part number 10170672.
    • 23 AWG
    • Characterized up to 600 MHz, 350 MHz greater than the standard
    • Full duplex operation capable over four cable pairs
    • Increased usable bandwidth vs. the Category 6 standard
    • Provides bandwidth required for multimedia, broadband video, analog video, and other future applications