Berk-Tek LANmark-2000™ Premium Cat 6 Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-2000™ Premium Cat 6 Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-2000™ Premium Cat 6 Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-2000 Cat 6 plenum is a high performing Premium Category 6 cable. Every key electrical property has been improved when measuring against the industry standard. This cable is specifically designed to handle voice and data simultaneously.

    • 23 AWG
    • Characterized up to 600 MHz, 350 MHz greater than the standard
    • Full duplex operation capable over four cable pairs
    • Increased usable bandwidth vs. the Category 6 standard
    • Provides bandwidth required for multimedia, broadband video, analog video, and other future applications
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    6EXHP4P24-BL-S-BER-AP
    22069361
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel
    22069361
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-YL-S-BER-AP
    22069364
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel
    22069364
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-WH-S-BER-AP
    22069363
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel
    22069363
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GN-S-BER-AP
    22069365
    Green
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel
    22069365
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-RD-S-BER-AP
    25063997
    Red
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel
    25063997
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GN-R-BER-AP
    99700862
    Green
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel
    99700862
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-BL-R-BER-AP
    99700857
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel
    99700857
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-LTGY-S-BER-AP
    22069366
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel
    22069366
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-RD-R-BER-AP
    22083176
    Red
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel
    22083176
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-WH-R-BER-AP
    99700859
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel
    99700859
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-PU-R-BER-AP
    22067567
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel
    22067567
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-OR-R-BER-AP
    22067566
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel
    22067566
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    736
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069361 SKU, 22069361 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069364 SKU, 22069364 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069363 SKU, 22069363 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069365 SKU, 22069365 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25063997 SKU, 25063997 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99700862 SKU, 99700862 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99700857 SKU, 99700857 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069366 SKU, 22069366 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22083176 SKU, 22083176 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99700859 SKU, 99700859 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22067567 SKU, 22067567 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22067566 SKU, 22067566 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    736
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available