Berk-Tek LANmark-10G2™ Augmented Cat 6a Riser 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-10G2™ Augmented Cat 6a Riser 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-10G2™ Augmented Cat 6a Riser 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-10G2™ Augmented Cat 6a riser rated cables are designed to handle a wide range of applications that include voice, video and data at 10 gigabit Ethernet speeds. These cables help to simplify the most dynamic networks.

    • 23 AWG
    • Characterized to 750 MHz, 250 MHz greater than the standard
    • One of the highest performing UTP cables available
    • Bare copper wire insulated with polyethylene and cellular polyethylene
    • Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with a striated flame-retardant PVC
    • Simplified structured cabling solution preserving long-term network investment
    • Flexible round compact design
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Cable Type
    Packaging
    Price
    6ANP4P24-LTGY-R-BER-PV
    25023503
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Grey
    $
    463
    .69
    1000 Ft
    /
    Reel
    25023503
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Grey
    Cable Type
    Packaging
    $
    463
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-BL-R-BER-PV
    25023496
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Blue
    $
    463
    .69
    1000 Ft
    /
    Reel
    25023496
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Blue
    Cable Type
    Packaging
    $
    463
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-WH-R-BER-PV
    25023501
    4
    White
    UTP
    1000 ft Reel
    $
    463
    .69
    1000 Ft
    /
    Reel
    25023501
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    White
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    463
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-YL-R-BER-PV
    25184443
    4
    Yellow
    UTP
    1000 ft Reel
    $
    463
    .69
    1000 Ft
    /
    Reel
    25184443
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Yellow
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    463
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-GN-R-BER-PV
    25184441
    4
    Green
    UTP
    1000 ft Reel
    $
    463
    .69
    1000 Ft
    /
    Reel
    25184441
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Green
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    463
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023503 SKU, 25023503 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Grey
    Cable Type
    Packaging
    Price
    $
    463
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023496 SKU, 25023496 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Blue
    Cable Type
    Packaging
    Price
    $
    463
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023501 SKU, 25023501 ANALYTICS...
    Package
    Color
    White
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    463
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25184443 SKU, 25184443 ANALYTICS...
    Package
    Color
    Yellow
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    463
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25184441 SKU, 25184441 ANALYTICS...
    Package
    Color
    Green
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    463
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available