Berk-Tek 6P4P24-GN-P-BER-AP LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable, Green | Graybar Store
Berk-Tek - LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable, Green - 6P4P24-GN-P-BER-AP
+ / - Hover over image to Zoom
Other Views

    LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable, Green

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-GN-P-BER-AP
    SKU: 99419184
    $571.83
    Checking Pricing
         
    Color:Green
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-GN-P-BER-AP
    • Color Green
    • Category Cat 6
    • Type Indoor
    • Flammability Rating NFPA 262; Plenum CMP; UL Listed
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Green LANmark-1000™ Enhanced category 6 plenum 4-pair UTP cable. Manufacturer's part number 10032097.
    • CMP
    • Full Power Sum Performance
    • 23 AWG bare copper wire insulated with FEP
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications