Berk-Tek LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-1000™ has been improved to offer best-in-class electrical performance. The LANmark-1000 has been redesigned so that crosstalk parameters could be improved by four dB. The improvements has allowed for much greater signal strength.

    • CMP
    • Full Power Sum Performance
    • 23 AWG bare copper wire insulated with FEP
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor
    • Flammability Rating NFPA 262; Plenum CMP; UL Listed
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 23 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    6P4P24-PU-P-BER-AP
    22069702
    Purple
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    22069702
    Color
    Purple
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-LTGY-P-BER-AP
    97120887
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    97120887
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-BER-AP
    97120888
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel
    97120888
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-BER-AP
    97120889
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    97120889
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-P-BER-AP
    97120890
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel
    97120890
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-BER-AP
    99419184
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel
    99419184
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-R-BER-AP
    22066726
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    613
    .41
    1000 Ft
    /
    Reel
    22066726
    Color
    Black
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PK-P-BER-AP
    25064402
    Pink
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    613
    .41
    1000 Ft
    /
    Reel
    25064402
    Color
    Pink
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-1.5K-BER-AP
    25480497
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1500 Foot Reel
    $
    920
    .12
    1500 Ft
    /
    Reel
    25480497
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Reel
    $
    920
    .12
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-P-1.5K-BER-AP
    25480523
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1500 Foot Box
    $
    920
    .12
    1500 Ft
    /
    Reel
    25480523
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    920
    .12
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-BER-AP
    25182735
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    25182735
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-P-BER-AP
    99504766
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel
    99504766
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-R-BER-AP
    97120884
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    97120884
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-S-BER-AP
    97120895
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    97120895
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-S-BER-AP
    97120894
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    97120894
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-R-BER-AP
    22113588
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel
    22113588
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-R-BER-AP
    97120885
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    613
    .41
    1000 Ft
    /
    Reel
    97120885
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-1.5K-BER-AP
    25511562
    Yellow
    Flame-Retardant PVC
    4
    1500 Foot Reel
    $
    857
    .72
    1500 Ft
    /
    Reel
    25511562
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Reel
    $
    857
    .72
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-BER-AP
    97120886
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    571
    .83
    1000 Ft
    /
    Reel
    97120886
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    571
    .83
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-BER-AP
    22113587
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel
    22113587
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    571
    .83
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-1.5K-BER-AP
    25512034
    Green
    4
    UTP
    1500 ft Reel in a Box
    $
    920
    .12
    1500 Ft
    /
    Reel
    25512034
    Color
    Green
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    $
    920
    .12
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-R-BER-AP
    99703120
    Green
    4
    UTP
    1000 ft Reel
    $
    613
    .41
    1000 Ft
    /
    Reel
    99703120
    Color
    Green
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    $
    613
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-P-1.5K-BER-AP
    25526041
    Violet
    4
    UTP
    1500 ft Reel in a Box
    $
    920
    .12
    1500 Ft
    /
    Reel
    25526041
    Color
    Violet
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    $
    920
    .12
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069702 SKU, 22069702 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120887 SKU, 97120887 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120888 SKU, 97120888 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    571
    .83
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120889 SKU, 97120889 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120890 SKU, 97120890 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    571
    .83
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99419184 SKU, 99419184 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    571
    .83
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066726 SKU, 22066726 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064402 SKU, 25064402 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480497 SKU, 25480497 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Reel
    Price
    $
    920
    .12
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480523 SKU, 25480523 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    920
    .12
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25182735 SKU, 25182735 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99504766 SKU, 99504766 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    571
    .83
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120884 SKU, 97120884 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120895 SKU, 97120895 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120894 SKU, 97120894 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22113588 SKU, 22113588 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120885 SKU, 97120885 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25511562 SKU, 25511562 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Reel
    Price
    $
    857
    .72
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120886 SKU, 97120886 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    571
    .83
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22113587 SKU, 22113587 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    571
    .83
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25512034 SKU, 25512034 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    Price
    $
    920
    .12
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99703120 SKU, 99703120 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    Price
    $
    613
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526041 SKU, 25526041 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    Price
    $
    920
    .12
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available