Berk-Tek LANmark-1000™ Enhanced Cat 6 Non-Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-1000™ Enhanced Cat 6 Non-Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-1000™ Enhanced Cat 6 Non-Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-1000™ has been improved to offer best-in-class electrical performance. The LANmark-1000 has been redesigned so that crosstalk parameters could be improved by four dB. The improvements has allowed for much greater signal strength.

    • Full Power Sum Performance
    • 23 AWG bare copper wire insulated polyethylene
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Riser CMR; UL 1666; UL Listed
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 18 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    6NP4P24-BL-P-BER-PV
    97192600
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    97192600
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-LTGY-P-BER-PV
    97193138
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    97193138
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-BER-PV
    97193145
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    97193145
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-BER-PV
    97193149
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    97193149
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-BER-PV
    99419187
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    99419187
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-1.5K-BER-PV
    25480522
    White
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    401
    .73
    1500 Ft
    /
    Reel
    25480522
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    401
    .73
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-P-BER-PV
    22114446
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    22114446
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-BER-PV
    25055280
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    25055280
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PK-P-BER-PV
    25161720
    Pink
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    25161720
    Color
    Pink
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-1.5K-BER-PV
    25500763
    Yellow
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    401
    .73
    1500 Ft
    /
    Reel
    25500763
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    401
    .73
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-1.5K-BER-PV
    25480520
    Blue
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    401
    .73
    1500 Ft
    /
    Reel
    25480520
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    401
    .73
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-1.5K-BER-PV
    25500764
    Green
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    401
    .72
    1500 Ft
    /
    Reel
    25500764
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    401
    .72
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-R-BER-PV
    97193141
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    267
    .82
    1000 Ft
    /
    Reel
    97193141
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PU-P-BER-PV
    22069698
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    22069698
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-RD-P-BER-PV
    22114542
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel
    22114542
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PU-P-1.5K-BER-PV
    25526029
    Violet
    4
    UTP
    1500 ft Reel in a Box
    $
    401
    .73
    1500 Ft
    /
    Reel
    25526029
    Color
    Violet
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    $
    401
    .73
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-R-BER-PV
    99654246
    Green
    4
    UTP
    1000 ft Reel
    $
    267
    .82
    1000 Ft
    /
    Reel
    99654246
    Color
    Green
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-R-BER-PV
    25648484
    Black
    4
    UTP
    1000 ft Reel
    $
    267
    .82
    1000 Ft
    /
    Reel
    25648484
    Color
    Black
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    $
    267
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97192600 SKU, 97192600 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97193138 SKU, 97193138 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97193145 SKU, 97193145 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97193149 SKU, 97193149 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99419187 SKU, 99419187 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480522 SKU, 25480522 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    401
    .73
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22114446 SKU, 22114446 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055280 SKU, 25055280 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25161720 SKU, 25161720 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500763 SKU, 25500763 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    401
    .73
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480520 SKU, 25480520 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    401
    .73
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500764 SKU, 25500764 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    401
    .72
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97193141 SKU, 97193141 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069698 SKU, 22069698 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22114542 SKU, 22114542 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526029 SKU, 25526029 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    Price
    $
    401
    .73
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99654246 SKU, 99654246 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25648484 SKU, 25648484 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    Price
    $
    267
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available