Berk-Tek PC6NP4P24-WH-R-BER-PV LANmark™ 1000 Cat 6 Riser Rated Patch 4-Pair UTP Cable, White | Graybar Store
Berk-Tek - LANmark™ 1000 Cat 6 Riser Rated Patch 4-Pair UTP Cable, White - PC6NP4P24-WH-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark™ 1000 Cat 6 Riser Rated Patch 4-Pair UTP Cable, White

    Manufacturer: Berk-Tek
    Manufacturer #: PC6NP4P24-WH-R-BER-PV
    SKU: 99538719
    $378.82
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # PC6NP4P24-WH-R-BER-PV
    • Color White
    • Category Cat 6
    • Type Indoor Patch Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White LANmark-1000™ patch category 6 non-plenum 4-pair cable. Manufacturer's part number 10032679.
    • Patch Cable
    • Full Power Sum Performance
    • 23 AWG bare copper wire insulated polyethylene
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications