Berk-Tek LANmark-1000™ Cat 6 Riser Rated Patch 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-1000™ Cat 6 Riser Rated Patch 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-1000™ Cat 6 Riser Rated Patch 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-1000™ has been improved to offer best-in-class electrical performance. The LANmark-1000 has been redesigned so that crosstalk parameters could be improved by four dB. The improvements has allowed for much greater signal strength.

    • Patch Cable
    • Full Power Sum Performance
    • 23 AWG bare copper wire insulated polyethylene
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor Patch Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    PC6NP4P24-RD-R-BER-PV
    99570616
    Red
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel
    99570616
    Color
    Red
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC6NP4P24-GY-R-BER-PV
    99538720
    Grey
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel
    99538720
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC6NP4P24-WH-R-BER-PV
    99538719
    White
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel
    99538719
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC6NP4P24-GN-R-BER-PV
    25233636
    Green
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel
    25233636
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC6NP4P24-OR-R-BER-PV
    25233634
    Orange
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel
    25233634
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC6NP4P24-YL-R-BER-PV
    99538721
    Yellow
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel
    99538721
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC6NP4P24-BL-R-BER-PV
    99538718
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel
    99538718
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    378
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99570616 SKU, 99570616 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    378
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538720 SKU, 99538720 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    378
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538719 SKU, 99538719 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    378
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25233636 SKU, 25233636 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    378
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25233634 SKU, 25233634 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    378
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538721 SKU, 99538721 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    378
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538718 SKU, 99538718 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    378
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available