Mohawk 5O-4P24-BK-R-MOH-NR LAN-Trak OSP Category 5 Outdoor UTP, 4-Pair, Black | Graybar Store
Mohawk - LAN-Trak OSP Category 5 Outdoor UTP, 4-Pair, Black - 5O-4P24-BK-R-MOH-NR
+ / - Hover over image to Zoom
Other Views

    LAN-Trak OSP Category 5 Outdoor UTP, 4-Pair, Black

    Manufacturer: Mohawk
    Manufacturer #: 5O-4P24-BK-R-MOH-NR
    SKU: 97112830
    $307.76
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:UV-Resistant Polyethylene
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5O-4P24-BK-R-MOH-NR
    • Color Black
    • Category Cat 5
    • Type Outside Plant
    • Gauge 24 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LAN-Trak® OSP category 5 4-pair cable. Manufacturer's part number M56871.
    • Outdoor rated
    • 24 AWG solid bare copper insulated conductors
    • Tested to 200 MHz
    • Sturdy UV resistant jacket
    • Semi-dry flooding material that cleans easily from the cable