Raco 5186-2 Lampholder/Cluster Cover | Graybar Store
Raco - Lampholder/Cluster Cover - 5186-2
+ / - Hover over image to Zoom
Other Views

    Lampholder/Cluster Cover

    Manufacturer: Raco
    Manufacturer #: 5186-2
    SKU: 94002996
    $4.04
    Checking Pricing
         
    Opening:(1) Threaded Outlet
    Additional Features:Powder Coat Finish; Scratch Resistant
    Color:Bronze
    Size:4-19/32 H x 2-27/32 W in
    No. of Gangs:1
    Packaging:20 per Pack
    Use With:BELL Single-Gang Rectangular Weatherproof Boxes
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5186-2
    • Color Bronze
    • Size 4-19/32 H x 2-27/32 W in
    • Additional Features Powder Coat Finish; Scratch Resistant
    • Mounting Type Screw Mount
    • No. of Gangs 1
    • Opening (1) Threaded Outlet
    • Packaging 20 per Pack
    • Use With BELL Single-Gang Rectangular Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Lampholder/Cluster Cover, Bronze, No. of Gangs: 1, Mounting Type: Screw Mount, (1) Threaded Outlet