Leviton 13351-D Lampholder | Graybar Store
Leviton - Lampholder - 13351-D
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 13351-D
    SKU: 99805011
    $9.19
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:660 W
    Color:White
    Lampholder Type:Standard Fluorescent
    Operator Type:Turn
    Lamp Base:Medium G13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13351-D
    • Color White
    • Lamp Base Medium G13
    • Lampholder Type Standard Fluorescent
    • Materials Thermoset
    • Operator Type Turn
    • Wattage 660 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Standard Fluorescent Lampholder, 660W, Medium G13 Base, 600V, Thermoset