Leviton 26719-200 Lampholder | Graybar Store
Leviton - Lampholder - 26719-200
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 26719-200
    SKU: 97105567
    $5.94
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:75 W
    Color:White
    Lampholder Type:Fluorescent
    Lamp Base:G23; G23-2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26719-200
    • Color White
    • Lamp Base G23; G23-2
    • Lampholder Type Fluorescent
    • Materials Thermoplastic
    • Wattage 75 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, 75W, G23, G23 2, 600V, Thermoplastic