Pass and Seymour (Legrand) 13057-UN White 600V 660W Medium Bi-Pin Fluorescent Lampholder, Tall | Graybar Store
Pass and Seymour (Legrand) - White 600V 660W Medium Bi-Pin Fluorescent Lampholder, Tall - 13057-UN
+ / - Hover over image to Zoom
Other Views

    White 600V 660W Medium Bi-Pin Fluorescent Lampholder, Tall

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 13057-UN
    SKU: 95009055
    $5.14
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:660 W
    Lampholder Type:Fluorescent
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 13057-UN
    • Lamp Base Medium
    • Lampholder Type Fluorescent
    • Wattage 660 W
    • Voltage Rating 600 V
    • Country of Origin MX - Mexico
    Product Overview:
    Legrand® Lampholder, Fluorescent, 660W, Medium, 600V