Pass and Seymour (Legrand) 8694 Procelain Mogul Base 600V 1500W Keyless Incandescent Lampholder | Graybar Store
Pass and Seymour (Legrand) - Procelain Mogul Base 600V 1500W Keyless Incandescent Lampholder - 8694
+ / - Hover over image to Zoom
Other Views

    Procelain Mogul Base 600V 1500W Keyless Incandescent Lampholder

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8694
    SKU: 95008838
    $18.06
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:1500 W
    Color:White
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Lamp Base:Mogul
    Diameter (Inches):2.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8694
    • Color White
    • Diameter (Inches) 2.13 in.
    • Lamp Base Mogul
    • Lampholder Type Incandescent
    • Materials Porcelain
    • Operator Type Keyless
    • Wattage 1500 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® Lampholder, Incandescent, 1500W, Mogul, 600V, Porcelain