Leviton 8647-100 Lampholder | Graybar Store
Leviton - Lampholder - 8647-100
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 8647-100
    SKU: 94010999
    $60.23
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:1500 W
    Color:White
    Lampholder Type:Incandescent
    Lamp Base:Mogul to Mogul
    Diameter (Inches):2.22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8647-100
    • Color White
    • Diameter (Inches) 2.22 in.
    • Lamp Base Mogul to Mogul
    • Lampholder Type Incandescent
    • Materials Glazed Porcelain
    • Wattage 1500 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, 1500W, Mogul to Mogul, 600V, Glazed Porcelain