Leviton 10083-16 Lampholder | Graybar Store
Leviton - Lampholder - 10083-16
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 10083-16
    SKU: 91017653
    $8.64
    Checking Pricing
         
    Voltage Rating:250 V
    Wattage:250 W
    Lampholder Type:Incandescent
    Operator Type:Removable Turn Knob
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 10083-16
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Materials Aluminum
    • Operator Type Removable Turn Knob
    • Wattage 250 W
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent Lampholder, 250W, Medium Base, 250V, Aluminum