Leviton 516 Lampholder | Graybar Store
Leviton - Lampholder - 516
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 516
    SKU: 90057698
    $12.32
    Checking Pricing
         
    Voltage Rating:1000 V
    Wattage:660 W
    Color:White
    Lampholder Type:Fluorescent
    Lamp Base:Slimline
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 516
    • Color White
    • Lamp Base Slimline
    • Lampholder Type Fluorescent
    • Materials Thermoset
    • Wattage 660 W
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, 660W, Slimline, 1000V, Thermoset