Pass and Seymour (Legrand) 2152 120V 4W Incandescent Lampholder | Graybar Store
Pass and Seymour (Legrand) - 120V 4W Incandescent Lampholder - 2152
+ / - Hover over image to Zoom
Other Views

    120V 4W Incandescent Lampholder

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2152
    SKU: 88205600
    $38.62
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:4 W
    Lampholder Type:Incandescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2152
    • Lampholder Type Incandescent
    • Wattage 4 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Legrand® Lampholder, Incandescent, 4W, 120V