Leviton 8101 Lampholder | Graybar Store
Leviton - Lampholder - 8101
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 8101
    SKU: 88158277
    $3.71
    Checking Pricing
         
    Voltage Rating:250 V
    Wattage:660 W
    Color:White
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Lamp Base:Medium
    Diameter (Inches):1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8101
    • Color White
    • Diameter (Inches) 1-3/4 in.
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Materials Unglazed Porcelain
    • Operator Type Keyless
    • Wattage 660 W
    • Voltage Rating 250 V
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, 660W, Medium Base, 250V, Unglazed Porcelain