Leviton 554 Lampholder | Graybar Store
Leviton - Lampholder - 554
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 554
    SKU: 88156953
    $39.64
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:3000 W
    Color:White
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Lamp Base:R7s RX7s
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 554
    • Color White
    • Lamp Base R7s RX7s
    • Lampholder Type Incandescent
    • Materials Unglazed Porcelain
    • Operator Type Keyless
    • Wattage 3000 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, 3000W, R7s RX7s, 600V, Unglazed Porcelain