Leviton 395-W Lampholder | Graybar Store
Leviton - Lampholder - 395-W
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 395-W
    SKU: 88156306
    $6.85
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:660 W
    Color:White
    Lampholder Type:Standard Fluorescent
    Operator Type:Turn
    Lamp Base:Medium Bi-Pin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 395-W
    • Color White
    • Lamp Base Medium Bi-Pin
    • Lampholder Type Standard Fluorescent
    • Materials Thermoset
    • Operator Type Turn
    • Wattage 660 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Standard Fluorescent Lampholder, 660W, Medium Bi Pin Base, 600V, Thermoset