Leviton 357-8 Lampholder | Graybar Store
Leviton - Lampholder - 357-8
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 357-8
    SKU: 88156258
    $33.72
    Checking Pricing
         
    Voltage Rating:125 V
    Wattage:1000 W
    Color:White
    Operator Type:Keyless
    Lamp Base:Mogul Prong
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 357-8
    • Color White
    • Lamp Base Mogul Prong
    • Materials Unglazed Porcelain
    • Operator Type Keyless
    • Wattage 1000 W
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, 1000W, Mogul Prong Base, 125V, Unglazed Porcelain