Leviton 157-X Lampholder | Graybar Store
Leviton - Lampholder - 157-X
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 157-X
    SKU: 88155986
    $5.14
    Checking Pricing
         
    Voltage Rating:250 V
    Wattage:660 W
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 157-X
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Materials Phenolic
    • Operator Type Keyless
    • Wattage 660 W
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent Lampholder, 660W, Medium Base, 250V, Phenolic