Leviton 10025 Lampholder | Graybar Store
Leviton - Lampholder - 10025
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 10025
    SKU: 88155573
    $6.59
    Checking Pricing
         
    Voltage Rating:125 V
    Wattage:75 W
    Color:Black
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Lamp Base:Candelabra
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 10025
    • Color Black
    • Lamp Base Candelabra
    • Lampholder Type Incandescent
    • Materials Phenolic
    • Operator Type Keyless
    • Wattage 75 W
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent Lampholder, 75W, Candelabra Base, 125V, Phenolic