Leviton 23660-SWP Lampholder | Graybar Store
Leviton - Lampholder - 23660-SWP
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 23660-SWP
    SKU: 25651423
    $7.16
    Checking Pricing
         
    Additional Features:Chemical-Resistant
    Voltage Rating:600 V
    Wattage:660 W
    Color:White
    Lampholder Type:Fluorescent
    Lamp Base:Medium G13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 23660-SWP
    • Color White
    • Additional Features Chemical-Resistant
    • Lamp Base Medium G13
    • Lampholder Type Fluorescent
    • Materials Thermoplastic
    • Wattage 660 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, 660W, Medium G13 Base, 600V, Thermoplastic