Leviton 8876 Lampholder | Graybar Store
Leviton - Lampholder - 8876
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 8876
    SKU: 25646746
    $11.96
    Checking Pricing
         
    Voltage Rating:250 V
    Wattage:660 W
    Lampholder Type:Incandescent
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8876
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Materials Porcelain
    • Wattage 660 W
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, 660W, Medium Base, 250V, Porcelain