Leviton 23653-WP Lampholder | Graybar Store
Leviton - Lampholder - 23653-WP
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 23653-WP
    SKU: 25474115
    $8.59
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:660 W
    Color:White
    Lampholder Type:Standard Fluorescent
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 23653-WP
    • Color White
    • Lamp Base Medium
    • Lampholder Type Standard Fluorescent
    • Materials Thermoplastic
    • Wattage 660 W
    • Voltage Rating 600 V
    • Country of Origin MX - Mexico
    Product Overview:
    Standard Fluorescent Lampholder, 660W, Medium Base, 600V, Thermoplastic