Leviton 13150-UR5 Lampholder | Graybar Store
Leviton - Lampholder - 13150-UR5
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 13150-UR5
    SKU: 25467951
    $4.33
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:660 W
    Color:White
    Lampholder Type:Standard Fluorescent
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13150-UR5
    • Color White
    • Lamp Base Medium
    • Lampholder Type Standard Fluorescent
    Product Overview:
    Standard Fluorescent Lampholder, 660W, Medium Base, 600V, Thermoset