Allied Moulded Products LH-12WP Pull Chain Medium Base Incandescent Lampholder With Wire Leads, 2 1/8 in. H x 4 9/16 in. Dia. | Graybar Store
Allied Moulded Products - Pull Chain Medium Base Incandescent Lampholder With Wire Leads, 2 1/8 in. H x 4 9/16 in. Dia. - LH-12WP
+ / - Hover over image to Zoom
Other Views

    Pull Chain Medium Base Incandescent Lampholder With Wire Leads, 2 1/8 in. H x 4 9/16 in. Dia.

    Manufacturer: Allied Moulded Products
    Manufacturer #: LH-12WP
    SKU: 25249224
    $4.33
    Checking Pricing
         
    Additional Features:Heat-Resistant
    Voltage Rating:250 V
    Wattage:660 W
    Color:White
    Lampholder Type:Incandescent
    Operator Type:Pull Chain
    Lamp Base:Medium
    Diameter (Inches):4.57 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # LH-12WP
    • Color White
    • Additional Features Heat-Resistant
    • Diameter (Inches) 4.57 in.
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Materials Thermoset
    • Operator Type Pull Chain
    • Wattage 660 W
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lampholder, Incandescent, Wattage: 660 W, Medium, Voltage Rating: 250 V, Thermoset