Leviton 8756 Lampholder | Graybar Store
Leviton - Lampholder - 8756
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 8756
    SKU: 25220878
    $32.88
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:1500 W
    Color:White
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Lamp Base:Mogul
    Diameter (Inches):2-5/32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8756
    • Color White
    • Diameter (Inches) 2-5/32 in.
    • Lamp Base Mogul
    • Lampholder Type Incandescent
    • Materials Glazed Porcelain
    Product Overview:
    Incandescent Lampholder, 1500W, Mogul Base, 600V, Glazed Porcelain