Leviton 80054 Lampholder | Graybar Store
Leviton - Lampholder - 80054
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 80054
    SKU: 25162291
    $4.50
    Checking Pricing
         
    Voltage Rating:250 V
    Wattage:750 W
    Color:White
    Lampholder Type:Incandescent
    Lamp Base:Miniature Bi-Pin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80054
    • Color White
    • Lamp Base Miniature Bi-Pin
    • Lampholder Type Incandescent
    • Materials Ceramic
    • Wattage 750 W
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, 750W, Miniature Bi Pin Base, 250V, Ceramic