Engineered Products 16510 Plastic Keyless Lampholder, 4 Terminal | Graybar Store
Engineered Products - Plastic Keyless Lampholder, 4 Terminal - 16510
+ / - Hover over image to Zoom
Other Views

    Plastic Keyless Lampholder, 4 Terminal

    Manufacturer: Engineered Products
    Manufacturer #: 16510
    SKU: 25067550
    $2.44
    Checking Pricing
         
    Additional Features:Corrosion-Resistant; UV-Resistant
    Voltage Rating:250 V AC
    Wattage:120 W
    Operator Type:Keyless
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 16510
    • Additional Features Corrosion-Resistant; UV-Resistant
    • Lamp Base Medium
    • Materials Plastic
    • Operator Type Keyless
    • Wattage 120 W
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lampholder, Wattage: 120 W, Medium, Voltage Rating: 250 V AC, Plastic