Leviton 26725-414 Lampholder | Graybar Store
Leviton - Lampholder - 26725-414
+ / - Hover over image to Zoom
Other Views

    Lampholder

    Manufacturer: Leviton
    Manufacturer #: 26725-414
    SKU: 25063247
    $11.57
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:75 W
    Color:White
    Lampholder Type:Fluorescent
    Lamp Base:GX24Q-4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26725-414
    • Color White
    • Lamp Base GX24Q-4
    • Lampholder Type Fluorescent
    • Materials Thermoplastic
    • Wattage 75 W
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, 75W, GX24Q 4 Base, 600V, Thermoplastic