Greenlee LT-100 Lamp Tester, HID, Fluorescent, 0 to 5 MΩ | Graybar Store
Greenlee - Lamp Tester, HID, Fluorescent, 0 to 5 MΩ - LT-100
+ / - Hover over image to Zoom
Other Views

    Lamp Tester, HID, Fluorescent, 0 to 5 MΩ

    Manufacturer: Greenlee
    Manufacturer #: LT-100
    SKU: 99504131
    $201.51
    Checking Pricing
         
    Power Source:9 Battery V
    Tool Application:HID and Fluorescent Lamps; Live Conductor Sensing
    Rating:CE Certified; EN 60825-1; EN 61010-1; EN 61326-1; FDA Compliant; N10140
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # LT-100
    • Power Source 9 Battery V
    • Rating CE Certified; EN 60825-1; EN 61010-1; EN 61326-1; FDA Compliant; N10140
    • Tool Application HID and Fluorescent Lamps; Live Conductor Sensing
    Product Overview:
    Lamp Tester, Power Source: 9 Battery V, Rating: CE Certified; EN 60825-1; EN 61010-1; EN 61326-1; FDA Compliant; N10140, Tool Application: HID and Fluorescent Lamps; Live Conductor Sensing, For Use With: Lamp Tester
    • Continuity Verification : 0 - 5MΩ (Test Current: <7µA)
    • Includes : (1) 9V Battery And Carrying Case
    • Lamp Tester Voltage : 3kV/160kHz (Test Current: <200µA)
    • Live Conductor Indication : 60 - 250VAC, 40 - 60Hz
    • Measurement Category : CAT II, 250V
    • Standard : CAT II, C/US UL Listed, CE Listed