Greenlee 5715 Lamp Tester, Gas Lamp, 500V | Graybar Store
Greenlee - Lamp Tester, Gas Lamp, 500V - 5715
+ / - Hover over image to Zoom
Other Views

    Lamp Tester, Gas Lamp, 500V

    Manufacturer: Greenlee
    Manufacturer #: 5715
    SKU: 88311839
    $433.62
    Checking Pricing
         
    Tool Application:Test Most Lamps, Checks Starters, Resistors, Ignitors, Capacitors, Photo Cells
    Power Source:(2) 9V Batteries
    Capacity:Up To 500 V AC/DC, Up to 300 KOHM
    Kit Includes:Antenna, Batteries, Leads, Probes, Clamps And Holster
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 5715
    • Capacity Up To 500 V AC/DC, Up to 300 KOHM
    • Kit Includes Antenna, Batteries, Leads, Probes, Clamps And Holster
    • Power Source (2) 9V Batteries
    Product Overview:
    Lamp Testers, Lamp Type Gas