Fluke LT-10 Lamp Tester | Graybar Store
Fluke - Lamp Tester - LT-10
+ / - Hover over image to Zoom
Other Views

    Lamp Tester

    Manufacturer: Fluke
    Manufacturer #: LT-10
    SKU: 25511904
    $71.35
    Checking Pricing
         
    Tool Application:Fluorescent Lighting Systems, Voltage
    Rating:CAT II 300V, CAT I 600V
    Display Type:LED Indicator, Audible
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # LT-10
    • Display Type LED Indicator, Audible
    • Power Source 9V Battery
    • Rating CAT II 300V, CAT I 600V
    • Tool Application Fluorescent Lighting Systems, Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pocket-sized fluorescent lamp tester troubleshoots lighting systems
    • Tests fluorescent (electroluminescent) lights
    • Built-in VolTect non-contact voltage detection
    • Lamp and filament test to check fluorescent light bulbs
    • Simple one-handed, single button operation
    • Ultra compact design to fit in your pocket
    • 48 In. removable, retractable, highly responsive antenna included to test lights and voltage without a ladder
    • Compatible with all fluorescent (electroluminescent) light bulbs: T2, T4, T5, T8, T9, T10, T12;Fluorescent energy saving light bulbs
    • Insulated antenna sleeve and tip provided to safely extend and retract during use