Veolia SUPPLY-044 Lamp Recycling Container | Graybar Store
Veolia - Lamp Recycling Container - SUPPLY-044
+ / - Hover over image to Zoom
Other Views

    Lamp Recycling Container

    Manufacturer: Veolia
    Manufacturer #: SUPPLY-044
    SKU: 22066860
    $90.55
    Checking Pricing
         
    Size:Medium
    Capacity:(15) T12, (30) T8 Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Veolia
    • Manufacturer # SUPPLY-044
    • Size Medium
    • Capacity (15) T12, (30) T8 Lamps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Medium 8-foot lamp recycling box, 6 x 6 x 96 inches has a capacity of (16) T12 or (30) T8 8-foot straight lamps.
    Kit includes:
    • UN Rated and DOT approved recycling container
    • Internal structural tube
    • 6 mil vapor barrier liner
    • Liner tie
    • Instructions
    • Terms and Conditions
    • Prepaid return shipping label
    • Proof of Purchase with serial number
    • Online certificate of recycling