GE Lighting F39W/T5/841/ECO LAMP FLUOR T5 HO ECO 4100K 39W | Graybar Store
GE Lighting - LAMP FLUOR T5 HO ECO 4100K 39W - F39W/T5/841/ECO
+ / - Hover over image to Zoom
Other Views

    LAMP FLUOR T5 HO ECO 4100K 39W

    Manufacturer: GE Lighting
    Manufacturer #: F39W/T5/841/ECO
    SKU: 25012027
    $11.05
    Checking Pricing
         
    Wattage:39
    Rated Life (Hour):30000
    Initial/Mean Lumens:3500/3220
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F39W/T5/841/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3500/3220
    Product Overview:
    GE Ecolux® Starcoat® T5