GE Lighting F80W/T5/835/ECO LAMP FLUOR T5 HO ECO 3500K 80W | Graybar Store
GE Lighting - LAMP FLUOR T5 HO ECO 3500K 80W - F80W/T5/835/ECO
+ / - Hover over image to Zoom
Other Views

    LAMP FLUOR T5 HO ECO 3500K 80W

    Manufacturer: GE Lighting
    Manufacturer #: F80W/T5/835/ECO
    SKU: 25012100
    $18.45
    Checking Pricing
         
    Rated Life (Hour):30000
    Wattage:80
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:46803
    Initial/Mean Lumens:7000/6440
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F80W/T5/835/ECO
    • Alternate Manufacturer Part No. 46803
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3500
    Product Overview:
    GE Ecolux® Starcoat® T5 80W fluorescent lamp with 30000 rated life hours.