GE Lighting F24W/T5/830/ECO LAMP FLUOR T5 HO ECO 3000K 24W | Graybar Store
GE Lighting - LAMP FLUOR T5 HO ECO 3000K 24W - F24W/T5/830/ECO
+ / - Hover over image to Zoom
Other Views

    LAMP FLUOR T5 HO ECO 3000K 24W

    Manufacturer: GE Lighting
    Manufacturer #: F24W/T5/830/ECO
    SKU: 25012019
    $11.05
    Checking Pricing
         
    Wattage:24
    Rated Life (Hour):30000
    Initial/Mean Lumens:2000/1840
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F24W/T5/830/ECO
    • Base Type G5
    • Brand Ecolux Starcoat
    • Bulb Shape T5 HO
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2000/1840
    Product Overview:
    GE Ecolux® Starcoat® T5