GE Lighting F21W/T5/850/ECO LAMP FLUOR T5 ECO 5000K 21W | Graybar Store
GE Lighting - LAMP FLUOR T5 ECO 5000K 21W - F21W/T5/850/ECO
+ / - Hover over image to Zoom
Other Views

    LAMP FLUOR T5 ECO 5000K 21W

    Manufacturer: GE Lighting
    Manufacturer #: F21W/T5/850/ECO
    SKU: 25011861
    $11.29
    Checking Pricing
         
    Wattage:21
    Rated Life (Hour):30000
    Initial/Mean Lumens:2000/1840
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F21W/T5/850/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 5000
    Product Overview:
    GE Ecolux® Starcoat® T5