GE Lighting F35W/T5/841ECO LAMP FLUOR T5 ECO 4100K 35W | Graybar Store
GE Lighting - LAMP FLUOR T5 ECO 4100K 35W - F35W/T5/841ECO
+ / - Hover over image to Zoom
Other Views

    LAMP FLUOR T5 ECO 4100K 35W

    Manufacturer: GE Lighting
    Manufacturer #: F35W/T5/841ECO
    SKU: 25011993
    $11.29
    Checking Pricing
         
    Rated Life (Hour):30000
    Wattage:35
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:3650/3350
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F35W/T5/841ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3650/3350
    Product Overview:
    GE Ecolux® Starcoat® T5