Leviton 6204 Lamp Dimmer and Heater Control, 200W-120V, Style A, 2 Lead | Graybar Store
Leviton - Lamp Dimmer and Heater Control, 200W-120V, Style A, 2 Lead - 6204
+ / - Hover over image to Zoom
Other Views

    Lamp Dimmer and Heater Control, 200W-120V, Style A, 2 Lead

    Manufacturer: Leviton
    Manufacturer #: 6204
    SKU: 92051207
    $28.40
    Checking Pricing
         
    Rating:200W-120VAC
    Color:White
    Additional Features:2 Black Leads
    Style:Offset Shaft
    Action:Turns On Low
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6204
    • Color White
    • Style Offset Shaft
    • Additional Features 2 Black Leads
    • Lamp Type Incandescent/Quartz
    • Rating 200W-120VAC
    • Switch Style Rotary
    • Action Turns On Low
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lamp dimmer/heater control 200W-120Vac, low turn on with offset shaft and 2 black leads to control brightness on incandescent or quartz lamps.