GE Lighting FLE11/2/R20XL827 LAMP CFL 11W R20 X-LONG LIFE | Graybar Store
GE Lighting - LAMP CFL 11W R20 X-LONG LIFE - FLE11/2/R20XL827
+ / - Hover over image to Zoom
Other Views

    LAMP CFL 11W R20 X-LONG LIFE

    Manufacturer: GE Lighting
    Manufacturer #: FLE11/2/R20XL827
    SKU: 25052180
    $13.75
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:400
    Packaging:10 Per Case
    Rated Life (Hour):10000
    Wattage:11
    Alternate Manufacturer Part No.:80892
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE11/2/R20XL827
    • Alternate Manufacturer Part No. 80892
    • Base Type Medium
    • Bulb Shape R20
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 400
    Product Overview:
    GE floodlight soft white R20, suggested facilities; retail display, hospitality, office and restaurant lighting applications.